Shop All Thermal Imagers
Flir
Infrared Window, 218mm H x 610mm W, IP65
Mfr # IRW-24PC
Zoro # G1205189
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Crystal Insert Size 218mm H x 610mm W
- Viewing Aperture Size 5-29/32 in H x 20-29/32 in W
- Viewing Aperture Area 123.22 sq in
- Components Aluminum Frame and Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # IRW-24PC
- Zoro # G1205189
- UPC # 793950464304
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 218mm H x 610mm W |
Viewing Aperture Size | 5-29/32 in H x 20-29/32 in W |
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Viewing Aperture Height | 5.9 in |
Crystal Insert Height | 8.6 in |
Crystal Insert Width | 24 in |
Viewing Aperture Width | 20.9 in |
Description
Infrared Window, Maximum Operating Temperature Degrees F 392 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 617 Degrees F, Viewing Aperture Area 123.22 sq in, Viewing Aperture Diameter Not Applicable, Viewing Aperture Height 5.9 in, Viewing Aperture Width 20.9 in, Window Thickness 0.12 in, Body Maximum Temperature 392 Degrees F, Includes Installation Instructions, IP Rating IP65, Gasket Maximum Temperature 523 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-120)
- DICKSON Chart, 3 In, 22 to 68 F, 7 Day, PK60 (C320)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi (120-AA-00-O(CA)-75P)
- WESTWARD Infrared Thermometer, LCD, -20 Degrees to 932 Degrees F, Single Dot Laser Sighting (54TZ28)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- FLIR Thermal Monocular, 13 mm Lens, Li-Ion Cell (Scout TKx)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, Android)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- Flir Thermal Imagers