Shop All Thermal Imagers
Flir
Infrared Window, 206mm H x 305mm W, IP65
Mfr # IRW-12PC
Zoro # G1205259
product price: $828.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crystal Insert Size 206mm H x 305mm W
- Viewing Aperture Size 5 in H x 9-5/16 in W
- Viewing Aperture Area 46.45 sq in
- Components Aluminum Frame and Cover
- Includes Installation Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # IRW-12PC
- Zoro # G1205259
- UPC # 793950464205
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 206mm H x 305mm W |
Viewing Aperture Size | 5 in H x 9-5/16 in W |
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Viewing Aperture Height | 5 in |
Viewing Aperture Width | 9.3 in |
Crystal Insert Width | 12 in |
Crystal Insert Height | 8.1 in |
Description
Infrared Window, Maximum Operating Temperature Degrees F 392 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 617 Degrees F, Viewing Aperture Area 46.45 sq in, Viewing Aperture Diameter Not Applicable, Viewing Aperture Height 5 in, Viewing Aperture Width 9.3 in, Window Thickness 0.12 in, Body Maximum Temperature 392 Degrees F, Includes Installation Instructions, IP Rating IP65, Gasket Maximum Temperature 523 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Precision Thermometer, 1-Channel Temperature Recorder (PCE-HPT 1)
- PCE INSTRUMENTS Airflow Meter, USB Datalogger Cup Anemometer (PCE-ADL 11)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL300)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T530-24)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLIR ThermCam, 160x120IR Res, 54x42FOV (FLIR Cx5)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K55)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- Flir Thermal Imagers