Shop All Thermal Imagers
Flir
Infrared Window, 1521 sq. mm, IP67, SS
Mfr # IRW-2S
Zoro # G7551835
product price: $291.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crystal Insert Size 50mm dia
- Viewing Aperture Size 44mm dia
- Viewing Aperture Area 2.46 sq in
- Components Stainless Steel Frame and Cover
- Voltage Range Any
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # IRW-2S
- Zoro # G7551835
- UPC # 845188007584
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 50mm dia |
Viewing Aperture Size | 44mm dia |
Manufacturers Warranty Length | Limited Lifetime Warranty Against Manufacturer Defects |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Viewing Aperture Diameter | 1.77 in |
Crystal Insert Diameter | 1.97 in |
Description
Infrared Window, Maximum Operating Temperature Degrees F 500 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 2,474 Degrees F, Viewing Aperture Area 2.46 sq in, Viewing Aperture Diameter 1.77 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.07 in, Body Maximum Temperature 500 Degrees F, Includes Installation Instructions, IP Rating IP67, Gasket Maximum Temperature 170 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 psi (2205)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-200 PSI (LF251-200-4L)
- LA CROSSE TECHNOLOGY Wireless Color Forecast Weather Station (S84107-INT)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PCT329)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- FLIR ThermCam, 160x120IR Res, 54x42FOV (FLIR Cx5)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLIR Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus (FLIR T865-24)
- Flir Thermal Imagers