Shop All Infrared Thermometers
This Product is Discontinued
Flir
Infrared Visual Thermometer, 2.0 in TFT Color LCD, -13 Degrees to 716 Degrees F (Discontinued)
Mfr # TG165
Zoro # G8506766
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 24 in
- Temp. Range (F) - Infrared -13 Degrees to 716 Degrees F
- Temp. Range (C) - Infrared -25 Degrees to 380 Degrees C
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees
- Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # TG165
- Zoro # G8506766
- UPC # 793950401651
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 24 in |
Manufacturers Warranty Length | 2 yr Product, 10 yr IR Detector |
Description
Infrared Visual Thermometer, Temp. Range (F) - Infrared -13 Degrees to 716 Degrees F, Temp. Range (C) - Infrared -25 Degrees to 380 Degrees C, Focus Spot Size and Distance - Infrared 1 in @ 24 in, Emissivity Adjustable 0.10 to 0.99, Laser Sighting - Infrared Single Dot, Data Logging - Instrument Yes, Temperature Alarm - Thermometer No, Display - IR Camera 2.0 in TFT Color LCD, Spectral Response - Infrared 8 to 14 um, Thermal Sensitivity - IR Camera 150 mK, Calibration Certificate Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.