Flir

Infrared Visual Thermometer, 150, -13 Degrees to 716 Degrees F, Auto Focus (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Thermal Imagers

Key Features

  • Promotion Restriction Not eligible for promotion
  • Temp. Range (C) - Infrared -25 Degrees to 380 Degrees C
  • Temp. Range (F) - Infrared -13 Degrees to 716 Degrees F
  • Temp. Accuracy (F) - Infrared +/-2 Degrees or +/-2%
  • Spectral Response - Infrared 8 to 14 um
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 2 yr Product, 10 yr IR Detector
Focus Spot Size and Distance - Infrared 1 in @ 24 in

Description

Infrared Visual Thermometer, Temp. Range (F) - Infrared -13 Degrees to 716 Degrees F, Temp. Range (C) - Infrared -25 Degrees to 380 Degrees C, Focus Spot Size and Distance - Infrared 1 in @ 24 in, Emissivity Adjustable 0.10 to 1.00, Laser Sighting - Infrared Single Dot, Data Logging - Instrument Yes, Temperature Alarm - Thermometer No, Display - IR Camera 2.0 in TFT Color LCD, Spectral Response - Infrared 8 to 14 um, Thermal Sensitivity - IR Camera 150 mK

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products