Shop All Infrared Thermometers
Flir
Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting
Mfr # TG54-2
Zoro # G3314300
product price: $203.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 24 in
- Temp. Range (F) - Infrared -22 Degrees to 1202 Degrees
- Display LCD
- Temp. Range (C) - Infrared -30 Degrees to 650 Degrees
- Temp. Accuracy (F) - Infrared +/-1.0% of Reading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # TG54-2
- Zoro # G3314300
- UPC # 793950400548
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 24 in |
Manufacturers Warranty Length | 5 yr |
Focus Spot Size and Distance | 1" @ 24" |
Display Size | 1.57 in |
Battery Size | 9V |
Manufacturer Warranty Length | 3 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Probe, Emissivity Adjustability Adjustable, Distance To Spot Ratio 20:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting 0.01, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 1,562 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 200 PSI, Conduit (626-12-CB-P1-E5-S1)
- DWYER INSTRUMENTS Dwyer Digital Signal Generator (CSG)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Brnz, 1-1/4In (SFI-100-1-1/4)
- ASHCROFT Pressure Transducer, 0 to 200 In WC (GC527F0242CD200IW)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K33)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- REED INSTRUMENTS Infrared Thermometer, Backlit High Contrast White On Black LCD, -26 Degrees to 2282 Degrees F (R2330)
- Flir Infrared Thermometers