Shop All Infrared Thermometer Accessories
Flir
Infrared Lens, Features 16/41 In Focal L
Mfr # 1196960
Zoro # G1997904
product price: $1,128.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLIR T200 to FLIR B400
- For Use With - IR Cameras and Thermometers FLIR 200 Series, FLIR 400 Series
- Includes Carrying Case
- Features For Wide or Tall Targets or when Working in Crowded Spaces
- Accessory Type Wide Angle Infrared Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # 1196960
- Zoro # G1997904
- UPC # 845188000134
- Country of Origin Sweden
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 2 in |
Overall Depth | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Imager and Thermometer Accessory | Lenses |
Item | Infrared Camera Lens |
For Use With | FLIR T200 to FLIR B400 |
For Use With - IR Cameras and Thermometers | FLIR 200 Series, FLIR 400 Series |
Includes | Carrying Case |
Features | For Wide or Tall Targets or when Working in Crowded Spaces |
Accessory Type | Wide Angle Infrared Lens |
Product Type | Infrared Camera Lens |
Compatible with Series | FLIR T4XX Series |
Compatible with Brand | FLIR |
Description
Infrared Camera Lens, Includes Carrying Case, Features For Wide or Tall Targets or when Working in Crowded Spaces, Compatible with Series FLIR T4XX Series, Overall Depth 1 1/2 in, Overall Height 2 in, Product Type Infrared Camera Lens, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-208F (102D-208F)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFN-B0844-00)
- ZORO SELECT Analog Panel Meter, DC Current, 0-200 DC (12G431)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (P3S6002)
- FLIR IR Cam, 160x120IR Res, 55x44FOV (K1)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- FLIR Power Supply/Charger (T911630ACC)
- FLIR Power Supply/Charger (T911633ACC)
- FLIR Battery Charger for Exx Series (T199425ACC)
- FLIR Truck Charger, 12/24VDC (T198322ACC)
- FLIR Battery Charger (T910814)
- Flir Infrared Thermometer Accessories