Shop All Infrared Thermometers
Flir
Infrared Lens, c/w-FLIR
Mfr # T300114
Zoro # G111243492
product price: $8,927.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$8,927.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Case
- Overall Height 2 7/8 in
- Compatible with Brand FLIR
- Overall Depth 1 7/8 in
- Compatible with Series FLIR GF77 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T300114
- Zoro # G111243492
- UPC # 845188023485
- Country of Origin Sweden
- Category Infrared Thermometers
Dimensions
Overall Height | 2 7/8 in |
Overall Depth | 1 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | FLIR IR Lens 25 Degrees HR (9.5-12 micron m) with Case (GF77) |
Includes | Case |
Compatible with Brand | FLIR |
Compatible with Series | FLIR GF77 Series |
Product Type | Infrared Lens |
Description
Infrared Lens, Includes Case, Compatible with Series FLIR GF77 Series, Compatible with Grainger Part Number 55JJ97, 60UN49, 60UN50, 60UN51, 60UN52, 60UN53, 60UN54, 60UN55, Overall Depth 1 7/8 in, Overall Height 2 7/8 in, Overall Width Not Applicable, Product Type Infrared Lens, Compatible with Manufacturer Model Number GF77, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- CHERNE Test Gauge, Air, 0-30 PSI (19698)
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-E)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.L)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- Flir Infrared Thermometers