Shop All Thermal Imagers
Flir
Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus
Mfr # FLIR T865-24
Zoro # G600906129
product price: $30,368.99
/ea
Free Shipping & Returns
$30,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -40 to 248 Degrees F, 32 to 1202 Degrees F, 572 to 3632 Degrees F
- Temp. Range (C) - Infrared -40 to 120 Degrees C, 0 to 650 Degrees C, 300 to 2000 Degrees C
- Field of View 14 Degrees x 24 Degrees
- Spectral Response - Infrared 7.5 to 14.0 micronm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR T865-24
- Zoro # G600906129
- UPC # 845188023393
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Display Size | 4 in |
Manufacturers Warranty Length | 2 yr Parts and Labor, 10 yr Detector |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Combustible Gas Detector, Alarm (LDC-4000)
- SHIMPO Steel Extension Rod, M6 Thread (FG-M6RD)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FMC6)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T530-24)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, Android)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- AVON PROTECTION Battery Charger, (2)USB Ports (ARG_MI_CS)
- Flir Thermal Imagers