Shop All Thermal Imagers
Flir
Infrared Camera, 6.6 ft Drop Tested
Mfr # FLIR E6 Pro
Zoro # G310854536
product price: $2,636.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Field of View 33 Degrees × 25 Degrees
- Focus Method Auto
- Includes Battery (Inside Camera), Flir Thermal Studio Starter, Hard Transport Case, Power Supply (with EU, UK, US and AU Plugs)
- Features Multi Spectral Dynamic Imaging (MSX(R))
- Display Resolution 240 × 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR E6 Pro
- Zoro # G310854536
- UPC # 845188029159
- Country of Origin Estonia
- Category Thermal Imagers
Details
Promotion Restriction | Not eligible for promotion |
Item | Infrared Camera |
Field of View | 33 Degrees × 25 Degrees |
Focus Method | Auto |
Includes | Battery (Inside Camera), Flir Thermal Studio Starter, Hard Transport Case, Power Supply (with EU, UK, US and AU Plugs) |
Features | Multi Spectral Dynamic Imaging (MSX(R)) |
Display Resolution | 240 × 180 |
Standards | CCC, CE, CSA, EN 301 489-1, EN 301 489-17, EN 61000-6-2, EN 61000-6-3, FCC 47 CFR Part 15 Class B, IEC 60068-2-30/24 h 95%, PSE, RoHS 2011/65/EC, UL, WEEE 2012/19/EC |
Thermal Sensitivity | 50 mK |
Minimum Temperature Measured Degrees C | -20 Degrees C |
Maximum Temperature Measured Degrees C | 550 Degrees C |
Interface | Wireless |
Accuracy Degrees C | +/-3.6 Degrees F or +/-2% of Reading, for Ambient Temperature 50 Degrees F to 95 Degrees F and Object Temperature above 32 Degrees F |
Infrared Resolution | 240 × 180 |
Series | Ex |
Accuracy Degrees F | +/-3.6 Degrees F or +/-2% of Reading, for Ambient Temperature 50 Degrees F to 95 Degrees F and Object Temperature above 32 Degrees F |
Minimum Operating Temperature Degrees F | -4 Degrees F |
Digital Display Screen Type | LCD |
Frame Rate | 9 Hz |
Minimum Focus Distance | 1.18 ft |
Calibration Certificate Type | Not Certified |
Maximum Operating Temperature Degrees F | 1,022 Degrees F |
Description
Infrared Camera, Frame Rate 9 Hz, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD, Thermal Sensitivity 50 mK, Minimum Focus Distance 1.18 ft, Minimum Operating Temperature Degrees F -4 Degrees F, Maximum Operating Temperature Degrees F 1,022 Degrees F, Accuracy Degrees F +/-3.6 Degrees F or +/-2 Percent of Reading, for Ambient Temperature 50 Degrees F to 95 Degrees F and Object Temperature above 32 Degrees F, Infrared Resolution 240 � 180
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS B6020FC Dial Thermo-Hygrometer (B6020FC)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ715LF)
- DWYER INSTRUMENTS S Type Pilot Tube, 72 In Insert (160S-72)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 6000Psi/Kpa (PFQ814)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K55)
- FLIR IR Cam, 320x240IR Res, 14x 10FOV (FLIR E76 Dual FOV 14+24)
- FLIR Compact Thermal Camera, 14 Degrees to 122 Degrees F, Focus free Focus, Touchscreen Display (FLIR C3-X No Wi-Fi)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, Android)
- FLIR Thermal Imager Camera, 70 mK, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR C5)
- TOPDON Pocket Thermal Camera for USBC Ports (TC001)
- Flir Thermal Imagers