Shop All Thermal Imagers
Flir
Infrared Camera, 6.6 ft Drop Tested
Mfr # FLIR E5 Pro
Zoro # G110854507
product price: $1,600.99
/ea
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Field of View 33 Degrees × 25 Degrees
- Thermal Sensitivity 60 mK
- Standards CCC, CE, CSA, EN 301 489-1, EN 301 489-17, EN 61000-6-2, EN 61000-6-3, FCC 47 CFR Part 15 Class B, IEC 60068-2-30/24 h 95%, PSE, RoHS 2011/65/EC, UL, WEEE 2012/19/EC
- Includes Battery (Inside Camera), Flir Thermal Studio Starter, Hard Transport Case, Power Supply (with EU, UK, US and AU Plugs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR E5 Pro
- Zoro # G110854507
- UPC # 845188029142
- Country of Origin Estonia
- Category Thermal Imagers
Details
Promotion Restriction | Not eligible for promotion |
Item | Infrared Camera |
Field of View | 33 Degrees × 25 Degrees |
Thermal Sensitivity | 60 mK |
Standards | CCC, CE, CSA, EN 301 489-1, EN 301 489-17, EN 61000-6-2, EN 61000-6-3, FCC 47 CFR Part 15 Class B, IEC 60068-2-30/24 h 95%, PSE, RoHS 2011/65/EC, UL, WEEE 2012/19/EC |
Includes | Battery (Inside Camera), Flir Thermal Studio Starter, Hard Transport Case, Power Supply (with EU, UK, US and AU Plugs) |
Calibration Certificate Type | Not Certified |
Infrared Resolution | 160 × 120 |
Description
Infrared Camera, Calibration Certificate Type Not Certified, Thermal Sensitivity 60 mK, Infrared Resolution 160 � 120, Field of View 33 Degrees � 25 Degrees , Includes Battery (Inside Camera), Flir Thermal Studio Starter, Hard Transport Case, Power Supply (with EU, UK, US and AU Plugs)
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL100)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40)
- GREENLEE Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd (CS-8000)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-1000)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR IR Cam, 320x240IR Res, 14x 10FOV (FLIR E76 Dual FOV 14+24)
- FLIR Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus (FLIR T865-24)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR Camera Tester, FLIR Series SI124 & SI2 (T911987)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T530-24)
- Flir Thermal Imagers