Shop All Thermal Imagers
This Product is Discontinued
Flir
Infrared Camera, 60 mK, -4 Degrees to 1022 Degrees F, Auto Focus, 3.0 in Color LCD Display (Discontinued)
Mfr # FLIR E6-XT WiFi
Zoro # G3949143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Includes EU, UK, US and Australian Plug Adapters, Hard Carrying Case, USB Cable
- Field of View 45 Degrees x 34 Degrees
- Focus Method Auto
- Included Charger 22UL74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR E6-XT WiFi
- Zoro # G3949143
- UPC # 845188018795
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 10 yr Detector, 2 yr Limited Warranty, 5 yr Battery |
Display Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 60 mK, Minimum Focus Distance 0.5 m, Minimum Operating Temperature Degrees F 5 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.