Shop All Thermal Imagers
This Product is Discontinued
Flir
Infrared Camera, 50 mK, -4 Degrees to 1022 Degrees F, Auto Focus, 3.0 in Color LCD Display (Discontinued)
Mfr # 63908-0905-NIST
Zoro # G3825532
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Focus Method Auto
- Includes Battery Charger, Carrying Case, Power Supply, USB Cable
- Visual Light Resolution 0.3 MP
- Spectral Response - Infrared 7.5 to 13.0um
- Field of View 45 Degrees x 34 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # 63908-0905-NIST
- Zoro # G3825532
- UPC # 845188018801
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr Parts and Labor |
Display Size | 3 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type NIST, Traceable with data, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 50 mK, Minimum Focus Distance 0.5 m, Minimum Operating Temperature Degrees F 5 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.