Shop All Thermal Imagers
Flir
Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus
Mfr # FLIR T530-24
Zoro # G2477601
product price: $12,732.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$12,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) - Infrared -20 Degrees to 650 Degrees
- Temp. Range (F) - Infrared -4 Degrees to 2732 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0%
- Field of View 24 Degrees x 18 Degrees
- Spectral Response - Infrared 7.5 to 14.0um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR T530-24
- Zoro # G2477601
- UPC # 845188014612
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr Parts and Labor |
Display Size | 4 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 4", 30-0-30"WC, 1/4"LM (LP1-SB-404-30-0-30)
- AEMC INSTRUMENTS Phase Sequence Tester, 40-850VAC (6608)
- DESCO Combo Tester, Wrist and Foot (19282)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (PRO-202L-254A)
- FLIR Installation Kit, For Mfr. No. 71201-0101 (FLIR AX8 Accessory Kit)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR Thermal Monocular, 13 mm Lens, Li-Ion Cell (Scout TKx)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- FLIR Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus (FLIR T865-24)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- Flir Thermal Imagers