Shop All Infrared Thermometers
Flir
Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F
Mfr # FLIR T540-NIST
Zoro # G3036551
product price: $17,469.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$17,469.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) - Infrared -4 Degrees to 2732 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 1500 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0%
- Temp. Accuracy (C) - Infrared +/-2.0% of Reading
- Data Logging - Instrument Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR T540-NIST
- Zoro # G3036551
- UPC # 793950605400
- Country of Origin Estonia
- Category Infrared Thermometers
Dimensions
Manufacturers Warranty Length | 2 yr Parts and Labor |
Display Size | 4 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Traceable with data, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Red Blk (DPMP-403)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 24 In. x 24 In., Blue (3059-24x24BKT)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B60)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K33)
- COMARK Thermometer (PDT300)
- Flir Infrared Thermometers