Shop All Infrared Thermometers
Flir
Infrared Camera, 4.0 in Touch Screen Color LCD, -10 Degrees to 1000 Degrees F
Mfr # FLIR T840-24-42
Zoro # G9641967
Free Shipping & Returns
$24,289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -10 Degrees to 1000 Degrees
- Temp. Range (C) - Infrared -23 Degrees to 538 Degrees
- Data Logging - Instrument Yes
- Display - IR Camera 4.0 in Touch Screen Color LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # FLIR T840-24-42
- Zoro # G9641967
- UPC # 845188018894
- Country of Origin Estonia
- Category Infrared Thermometers
Dimensions
Display Size | 4 in |
Manufacturers Warranty Length | 2 yr Parts and Labor |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA MILTEX Condar Company 3-39 Flue Gas Thermometer Probe (41120)
- STAUFF Stauff Fluid Level Gauge With Thermometer 11.25" Length, 10" Bolt Hole (450669)
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC (G17M0215F2VAC/30#)
- ELECTRONIC SPECIALTIES AUTOMOTIVE TEST LEAD KIT (ES143)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K33)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun (2268-20)
- Flir Infrared Thermometers