Flir

Infrared Camera, 4.0 in Touch Screen Color LCD, -10 Degrees to 1000 Degrees F


product price: $22,659.00
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range (F) - Infrared -10 Degrees to 1000 Degrees
  • Temp. Range (C) - Infrared -23 Degrees to 538 Degrees
  • Data Logging - Instrument Yes
  • Display - IR Camera 4.0 in Touch Screen Color LCD
  • Field of View - IR Camera 12.5 Degrees Horizontal x 12.5 Degrees Vertical
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Display Size 4 in
Manufacturers Warranty Length 2 yr Parts and Labor
Manufacturer Warranty Length 1 yr

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.