Shop All Infrared Thermometers
Flir
Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F
Mfr # FLIR K53
Zoro # G6670732
product price: $5,878.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 650 Degrees
- Temp. Accuracy (F) - Infrared +/-4% or +/-7.2 Degrees Whichever is Greater
- Temp. Accuracy (C) - Infrared +/-4.0 Degrees
- Data Logging - Instrument Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR K53
- Zoro # G6670732
- UPC # 845188012472
- Country of Origin Estonia
- Category Infrared Thermometers
Dimensions
Manufacturers Warranty Length | 2 yr Battery |
Display Size | 4 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 60 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Certified, Alert Type Not Applicable, Data Transfer Type Wired, Digital Display Screen Type LCD with Backlight, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.95, Minimum Emissivity Setting 0.95, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.84 m, Minimum Operating Temperature Degrees F -4 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 5x3in (30035)
- ZORO SELECT Carrying Case, Soft, Vinyl, 1.3 x5.7x7.0 In (4WPG9)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Recalibrator Lens (25-200-3-psi-RL)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- SPER SCIENTIFIC Compact Infrared Food Safety Thermometer (800115)
- Flir Infrared Thermometers