Flir

Infrared Camera, 35 mK, -40 Degrees to 3632 Degrees F, Auto and Manual Focus (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Thermal Imagers

Key Features

  • Promotion Restriction Not eligible for promotion
  • IR Detector Resolution 640 x 480 Pixels
  • Temp. Range (F) - Infrared -40 Degrees to 3632 Degrees
  • Temp. Range (C) - Infrared -40 Degrees to 2000 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 2 yr Camera
Display Size 4.3 in
Manufacturer Warranty Length 2 yr

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.25 m

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products