Shop All Infrared Thermometers
Flir
Infrared Camera, 3.0 in TFT Color LCD, -4 Degrees to 482 Degrees F
Mfr # ETS320
Zoro # G3903151
product price: $2,709.00
/ea
Free Shipping & Returns
$2,709.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -4 Degrees to 482 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 250 Degrees
- Temp. Accuracy (F) - Infrared +/-3.0% of Reading or +/-5.4 Degrees Whichever is Greater
- Temp. Accuracy (C) - Infrared +/-3.0% of Reading or +/-5.4 Degrees Whichever is Greater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # ETS320
- Zoro # G3903151
- UPC # 845188014186
- Country of Origin Taiwan, Province of China
- Category Infrared Thermometers
Dimensions
Manufacturers Warranty Length | 2 yr |
Display Size | 3 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 60 mK, Minimum Focus Distance 2.4 in, Minimum Operating Temperature Degrees F 50 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 2000Psi/Kpa (PFQ910)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1050HT260C)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- SPERRY INSTRUMENTS Circuit Breaker Finder, GFCI Tester (CS61200)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K33)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- FLUKE Infrared Thermometer, LCD, -22 Degrees to 1112 Degrees F, Single Dot Laser Sighting (Fluke 64 MAX)
- Flir Infrared Thermometers