Shop All Thermal Imagers
Flir
Infrared Camera, 20 mK, -40 Degrees to 3632 Degrees F, Auto and Manual Focus
Mfr # FLIR T1020-NIST
Zoro # G2550978
product price: $46,840.99
/ea
Free Shipping & Returns
$46,840.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -40 Degrees to 3632 Degrees
- IR Detector Resolution 1024 x 768 Pixels
- Temp. Range (C) - Infrared -40 Degrees to 2000 Degrees
- Temp. Accuracy (F) - Infrared +/-1.0% or 1.8 Degrees Whichever is Greater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR T1020-NIST
- Zoro # G2550978
- UPC # 793950112014
- Country of Origin Sweden
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr Parts and Labor |
Display Size | 4.3 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Traceable with data, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 20 mK, Minimum Focus Distance 0.4 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 831 Ir Thermometer With Laser Marking (0560 8316)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204B)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFY1)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV5)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, Android)
- FLIR Compact Thermal Camera, 14 Degrees to 122 Degrees F, Focus free Focus, Touchscreen Display (FLIR C3-X No Wi-Fi)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- FLIR Wireless 160 x 120 IR camera with Ignite for iOS and Android, FLIR ONE EDGE PRO (11002-0201)
- FLIR Installation Kit, For Mfr. No. 71201-0101 (FLIR AX8 Accessory Kit)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- Flir Thermal Imagers