Shop All Thermal Imagers
Flir
Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display
Mfr # FLIR E5-XT WiFi
Zoro # G3947612
Free Shipping & Returns
Not eligible for select promotions
$1,629.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes EU, UK, US and Australian Plug Adapters, Hard Carrying Case, USB Cable
- Field of View 45 Degrees x 34 Degrees
- Focus Method Auto
- Standards CCC, CE, CSA, IEC 60068-2-27, IEC 60068-2-6, PSE, UL Listed
- Temp. Range (C) - Infrared -20 Degrees to 400 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # FLIR E5-XT WiFi
- Zoro # G3947612
- UPC # 845188018788
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr Limited Warranty |
Manufacturer Warranty Length | 1 yr |
Display Size | 3 in |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 100 mK, Minimum Focus Distance 0.5 m, Minimum Operating Temperature Degrees F 5 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059T-2.5x50B)
- LASCAR Digital Panel Meter, LCD, 7 to 14VDC (DPM-950)
- GENERAL TOOLS Gas Pressure Test Kit, 0-15 In. H20 (GPK015)
- TEST PRODUCTS INTL Temp Probe, Oven Clip (GK12M)
- FLIR Thermal Monocular, 13 mm Lens, Li-Ion Cell (Scout TKx)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- FLIR Compact Thermal Camera, 14 Degrees to 122 Degrees F, Focus free Focus, Touchscreen Display (FLIR C3-X No Wi-Fi)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K55)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- Flir Thermal Imagers