Shop All Thermal Imagers
Flir
Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display
Mfr # 63909-1004-NIST
Zoro # G3825550
product price: $2,129.00
/ea
Free Shipping & Returns
$2,129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Method Auto
- Includes Carrying Case, Power Supply, USB Cable
- Temp. Accuracy (F) - Infrared +/-3.6 Degrees
- Display Resolution - IR Camera 320 x 240 Pixels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # 63909-1004-NIST
- Zoro # G3825550
- UPC # 845188018788
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr Parts and Labor |
Display Size | 3 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type NIST, Traceable with data, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 100 mK, Minimum Focus Distance 0.5 m, Minimum Operating Temperature Degrees F 5 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Hook Test Lead, 36 In. L, Black/Red (3786-C-36)
- REED INSTRUMENTS Data Logging Sound Level Meter (R8070SD)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-10A (RIBXKTV5-10)
- AMPROBE Underground Utility Locator, 20 ft Max D (UAT-620)
- FLIR Compact Thermal Camera, 14 Degrees to 122 Degrees F, Focus free Focus, Touchscreen Display (FLIR C3-X No Wi-Fi)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- FLIR Wireless 160 x 120 IR camera with Ignite for iOS and Android, FLIR ONE EDGE PRO (11002-0201)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- JONARD TOOLS Ferret Plus Wireless Inspection Camera (CF-300)
- Flir Thermal Imagers