Shop All Thermal Imagers
This Product is Discontinued
Flir
Infrared Camera, 150 mK, -4 Degrees to 482 Degrees F, Auto Focus (Discontinued)
Mfr # FLIR E4-NIST
Zoro # G7971941
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- IR Detector Resolution 80 x 60 Pixels
- Temp. Range (F) - Infrared -4 Degrees to 482 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 250 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR E4-NIST
- Zoro # G7971941
- UPC # 793950601013
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Display Size | 3 in |
Manufacturers Warranty Length | 2 yr Camera |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type NIST, Traceable with data, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 150 mK, Minimum Focus Distance 0.5 m, Minimum Operating Temperature Degrees F 5 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.