Flir

Infrared Camera, 100 mK, 14 Degrees to 302 Degrees F, Fixed Focus, 4.0 in Color LCD Display (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Thermal Imagers

Key Features

  • Temp. Range (F) - Infrared 14 Degrees to 302 Degrees
  • Temp. Range (C) - Infrared -10 Degrees to 150 Degrees
  • IR Detector Resolution 80 x 60 Pixels
  • Temp. Accuracy (F) - Infrared +/-3.6 Degrees
  • Field of View 41 Degrees Horizontal x 31 Degrees Vertical
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Display Size 3.0
Manufacturers Warranty Length 2 yr Parts and Labor

Description

Infrared Camera, Visual Light Resolution 0.3 MP, Digital Display Screen Type LCD, Emissivity Adjustability Fixed, Thermal Sensitivity 100 mK, Field of View 41 Degrees Horizontal x 31 Degrees Vertical, Focus Method Fixed, Includes Lanyard, Pouch, Universal Charger with (5) Plugs (EU, UK, US, CN and AU), Documentation, Tripod Mount, USB Cable, File Formats JPEG

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products