Shop All Moisture Meters
Flir
Imaging Moisture Meter, Cable 6.6 ft.
Mfr # MR160 Pro Kit
Zoro # G4241590
product price: $1,099.00
/ea
Free Shipping & Returns
$1,099.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content 0% to 100% (Pinless), 7% to 30% (Pin)
- Moisture Content Accuracy +/-5%
- Display 2.3 in 64K Color TFT Graphical
- Cable Length (Ft.) 6.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR160 Pro Kit
- Zoro # G4241590
- UPC # 793950371619
- Country of Origin China
- Category Moisture Meters
Dimensions
Cable Length (Ft.) | 6.6 ft |
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Maximum Measurement Depth | 3/4 in |
Description
Moisture Meter Kit, Alert Type Digital Display, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface USB, Features Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 100 Percent, Maximum Pin Wood Measurement 100 Percent, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-O(CA)-30P)
- SUPERIOR ELECTRIC Pin Type Moisture Meter Range 5~45% Digital Display (T2000)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP344)
- FLUKE Fluke 324 40/400A AC, 600V AC/DC True-RMS Clamp Meter W/Temperature, & Capacitance Measurements (5065853)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- GENERAL Pin/Pinless Moisture Meter with Temp/RH (MMH800)
- Flir Moisture Meters