Shop All Moisture Meter Accessories
Flir
Hammer Probe, 2 yr. Warranty L
Mfr # MR07
Zoro # G3314285
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Moisture Meters
- Includes (4) 2 in Pins, Probe with Detachable Cord
- Manufacturers Warranty Length 2 yr
- Accessory Type Hammer Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR07
- Zoro # G3314285
- UPC # 793950370070
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Probe |
For Use With | Moisture Meters |
Includes | (4) 2 in Pins, Probe with Detachable Cord |
Accessory Type | Hammer Probe |
Compatible Product Type | Moisture Meters |
Product Type | Hammer Probe |
Description
Hammer Probe, Compatible Product Type Moisture Meters, Includes (4) 2 in Pins, Probe with Detachable Cord, Compatible with Manufacturer Model Number MR160, MR176, MR265, MR277, MR60, MR77, Product Type Hammer Probe, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC620)
- PENBERTHY Gagecock, Steel, 5/8 In.OD Glass, PR (N7AS)
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen (SGD 24-M)
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- FLIR Replacement MR77 Pin Probe (MR02)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- SCHNEIDER ELECTRIC Revprewiring Connector (LU9MR1C)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/O Terms 110240Vac (LU2MB0FU)
- EXTECH Moisture Hammer Probe (MO290-HP)
- B&K PRECISION Test Leads Kit, Red/Black/Green, Silicone (CC545)
- Flir Moisture Meter Accessories