Shop All Clamp On Power Meters
Flir
Flexible Clamp Meter, Jaw Flex, IP54
Mfr # CM57-2
Zoro # G309769155
product price: $347.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Safety Rating CAT III 1000 V, CAT IV 600 V
- Jaw Opening 18 in (457 mm)
- Data Hold Yes
- Data Logging Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # CM57-2
- Zoro # G309769155
- UPC # 793950372579
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Overall Width | 6.9 in |
Overall Height | 1.1 in |
Battery Size | AAA |
Maximum Conductor Size | 4.7 in |
Description
Flexible Clamp Meter, Audible Continuity No, Safety Rating CAT III 1000 V, CAT IV 600 V, AC Response Calculation TRMS, Maximum AC Current Measurement 3,000 A, Maximum AC Voltage Measurement Not Applicable, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, IP Rating IP54, Parameters Measured AC Current, Intrinsically Safe No, Dustproof Yes, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (DPG-109)
- EXTECH Alligator clips (TL708)
- BOTRON CO ELITE Complete Barcode ESD Combo Tester (B88005)
- ILB GOLD Replacement For Philips, M2481A Ecg/Ekg Chart Paper (M2481A ECG/EKG CHART PAPER)
- FLIR Extech Clamp Meter, Orange/Green, Clamp-On IR Meter W/Ac Current (EX810)
- FLIR Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries (407730)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- FLIR Power Clamp Meter, Max AC Current 1,000 A (CM85-2)
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- FLUKE Clamp Meter Kit, LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, CAT III, CAT IV Safety Rating (IB376K)
- Flir Clamp On Power Meters