Shop All Thermal Imagers
Flir
Fixed Location Infrared Camera Kit, 100, 14 Degrees to 302 Degrees F, Fixed Focus
Mfr # FLIR AX8 Value Package
Zoro # G4702087
product price: $1,615.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) - Infrared -10 Degrees to 150 Degrees
- IR Detector Resolution 80 x 60 Pixels
- Temp. Range (F) - Infrared 14 Degrees to 302 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0% of Reading or +/-3.6 Degrees Whichever is Greater
- Field of View 48 Degrees x 37 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR AX8 Value Package
- Zoro # G4702087
- UPC # 793950110102
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | Uses Monitor, PC or DVR |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera Kit, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type No Display, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 100 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 14 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Voltmeter, 0-3V/0-10V/0-15V (MVT002)
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0242C23000#G)
- OAKTON Dual-Channel Meter (35660-30)
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- FLIR IR Cam, 320x240IR Res, 14x 10FOV (FLIR E76 Dual FOV 14+24)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- Flir Thermal Imagers