Shop All Thermal Imagers
Flir
Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus
Mfr # FLIR AX8 Sensor
Zoro # G4702069
product price: $1,208.99
/ea
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (C) - Infrared -10 Degrees to 150 Degrees
- Temp. Range (F) - Infrared 14 Degrees to 302 Degrees
- IR Detector Resolution 80 x 60 Pixels
- Temp. Accuracy (F) - Infrared +/-2.0% of Reading or +/-3.6 Degrees Whichever is Greater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR AX8 Sensor
- Zoro # G4702069
- UPC # 845188009373
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | Uses Monitor, PC or DVR |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type No Display, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 100 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 14 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Double Banana Plug with Shrtng Bar, Black (MDP-S-0)
- SHIMPO Proximity Sensor for ST-300 Arrays (E2E-X5ME1-Z)
- COOPER-ATKINS Immersion Temp Probe, -40 to 400 Deg F (50101-K)
- LABEXACT Qualitative Filter Paper, 11.0cm, PK100 (12K917)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T540-24)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T530-24)
- K-TOOL INTERNATIONAL Thermal Image Camera (KTIXD275)
- Flir Thermal Imagers