Shop All Moisture Meter Accessories
Flir
Extension Pole, Use with Mfr. No. MR160
Mfr # MR04
Zoro # G4241548
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. MR160, MR176, MR60, MR77
- Manufacturers Warranty Length 2 yr
- Accessory Type Extension Pole
- Product Type Extension Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR04
- Zoro # G4241548
- UPC # 793950370049
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extension Pole |
For Use With | Mfr. No. MR160, MR176, MR60, MR77 |
Accessory Type | Extension Pole |
Product Type | Extension Pole |
Compatible Product Type | Moisture Probe |
Description
Extension Pole, Compatible Product Type Moisture Probe, Includes Not Applicable, Compatible with Manufacturer Model Number MR05, MR06, Product Type Extension Pole, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Precision Test Pump (60200)
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D52.H17/0133)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ9)
- FLIR Replacement MR77 Pin Probe (MR02)
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- SCHNEIDER ELECTRIC Aux Function Module Auto/Remote Reset (LUFDA10)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/O Terms 110240Vac (LU2MB0FU)
- B&K PRECISION Tweezer Test Leads, Red/Black, Silicone (TL 8)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- Flir Moisture Meter Accessories