Shop All Clamp On Power Meters
Flir
Extech EX830 True RMS AC/DC Current Clamp Meter W/Infrared Thermometer 1000 Amp
Mfr # EX830
Zoro # G805173845
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # EX830
- Zoro # G805173845
- UPC # 793950398302
- Country of Origin China
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
Extech ex830 true rms ac/dc clamp meter w/infrared thermometer the ex830 clamp meter features a unique, built-in, non-contact infrared thermometer with laser pointer to monitor temperature and locate hot spots on motors and electrical devices. A large 4000 count lcd display with bright back lighting allows you to see the reading in dim light. The ergonomically designed double-molded housing offers a better grip for one-hand operation. The 1.7 ft. (43 mm) diameter jaw opening is large enough for conductors up to 750mcm. In addition to ac/dc current, it measures ac/dc voltage, resistance, temperature, capacitance and frequency. features: diode test audible continuity beeper min/max data hold auto power off and a fast peak hold that captures inrush currents and transients comes complete with test leads, 9v battery, type k bead wire temperature probe (-4 to 482 degrees f/-20 to 250 degrees c) and a belt holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE RPM Adapter, 30 to 12,000 rpm (RPM80)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Red (DPGA-07)
- FLUKE Voltage Tester, 600VAC, 600VDC (T+)
- MILTON Mini Hi Pressure Gage, 1/8" NPT, 0-160PSI (1189)
- FLIR Power Clamp Meter, Max AC Current 1,000 A (CM85-2)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- FLIR Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries (407730)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- FLIR Extech Clamp Meter, Orange/Green, Clamp-On IR Meter W/Ac Current (EX810)
- AMPROBE Clamp Meter, Dual LCD, 600 A, 1.1 in (28 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14-PRO)
- Flir Clamp On Power Meters