Shop All Clamp On Power Meters
Flir
Extech EX613 400A Dual Input Clamp Meter, IR Thermometer, NCV, Orange/Green
Mfr # EX613
Zoro # G205309028
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # EX613
- Zoro # G205309028
- UPC # 793950376133
- Country of Origin China
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
Extech ex613 clamp meter, orange/green trms ac/dc clamp meter has dual thermocouple inputs for t1, t2, t1-t2 differential temperature measurement plus a built-in ncv detector. Comes complete with test leads, 9v battery, two type k bead wire temperature probes and carrying case. features: dc micro-amp function for flame rod measurements diode open circuit voltage of 2.8v data hold plus fast peak hold for capturing current surges at motor startup and capacitance measurement to 40nf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0-1000psi, 1/4"LBM, 316SS, T/B (PRO-314D-404M)
- TAYLOR Therm Wireless Humidity (1731)
- ZIRCON Zircon 64003 Leak Alert„¢ Electronic Water Detector (64003)
- WGTC Differential Pressure Gauge, 0 to 300 psi (251L4PGW)
- FLIR Power Clamp Meter, Max AC Current 1,000 A (CM85-2)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- FLIR Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries (407730)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- FLIR Extech Clamp Meter, Orange/Green, Clamp-On IR Meter W/Ac Current (EX810)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp (CL220)
- Flir Clamp On Power Meters