Shop All Thermometers
Flir
Extech Easy View Type K Single Input Thermometer, Orange/Green
Mfr # EA11A
Zoro # G905309182
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # EA11A
- Zoro # G905309182
- UPC # 793950412114
- Country of Origin Taiwan, Province of China
- Category Thermometers
Details
Promotion Restriction | Not eligible for promotion |
Description
Extech ea11a single input thermometer, orange/green hand held thermometer, temp. features: range type k -58 to 1999 f (-50 to 1300 c) mini-type probe connector display dual lcd manually store/recall up to 150 readings mode min/max/average includes six aaa batteries, two bead probes and holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 179 ESFP Digital Multimeter, 1000V, TRMS, Temperature, IEC 1010 CAT IV 600V, CAT III 1000V (1564549)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CB)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- SERENELIFE Theremometer (SLTM20)
- TAYLOR 5IN 1/2IN 24IN 0-240F NPT BIMETAL THERMOMETER (BB5224E083)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- BEL-ART Calibrated Electronic, Meter, Water (B60900-2700)
- TEL-TRU 50-550F Gas Actuated Thermometer (80019006)
- C&A SCIENTIFIC Lab Thermometer w/metal back, dual scale C/F (97-3104)
- COOPER-ATKINS FDA Digital Thermistor Thermometer, -40 Degrees to 300 Degrees F (SH66A)
- Flir Thermometers