Shop All Thermal Imagers
Flir
Docking Station
Mfr # 7TX-01-F010
Zoro # G001253501
product price: $332.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 177 mm
- Height 51 mm
- For Use With Scion Thermal Monoculars
- Width 74 mm
- Temp. Range -22 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # 7TX-01-F010
- Zoro # G001253501
- UPC # 849815010398
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Length | 177 mm |
Height | 51 mm |
Width | 74 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Docking Station |
For Use With | Scion Thermal Monoculars |
Temp. Range | -22 Degrees to 104 Degrees F |
Includes | FLIR GTX100 Scion Docking Station |
Accessory Type | Docking Station |
Description
Docking Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R8080-KIT-NIST Data Logging Sound Level Meter and Calibrator Kit, (R8080-KIT-NIST)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 1 In H2O (A3001)
- ZORO SELECT Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (18C791)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLIR Camera Tester, FLIR Series SI124 & SI2 (T911987)
- FLIR Installation Kit, For Mfr. No. 71201-0101 (FLIR AX8 Accessory Kit)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- FLIR Wireless 160 x 120 IR camera with Ignite for iOS and Android, FLIR ONE EDGE PRO (11002-0201)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- Flir Thermal Imagers