Shop All Digital Multimeters
This Product is Discontinued
Flir
Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Discontinued)
Mfr # DM166
Zoro # G3701332
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Instrument Counts 6,000
- Basic DC Accuracy +/-0.5%
- Instrument Safety Rating CAT III 600V, CAT IV 300V
- Max. AC Volts 600
- Max. DC Volts 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # DM166
- Zoro # G3701332
- UPC # 793950391662
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 10 yr |
Depth | 7.5 in |
Overall Height | 1.9 in |
Overall Width | 3.4 in |
Battery Size | AA |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT III 600V, CAT IV 300V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Identify Energized and Potentially Faulty Equipment from a Safe Distance with Igm Technology, Variable Frequency Drive Measurement Function
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.