Shop All Megohmmeters
Flir
Digital Multimeter, 3.7 in H, 8.1 in W
Mfr # IM75-2
Zoro # G411208962
product price: $647.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi-Color LED Indicator, Perform Measurement Comparisons Over Time, Wireless Communication
- Power Source Battery
- Insulation Limit Alarm Yes
- Display Screen Type LCD with Backlight
- Backlit Digital Display Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # IM75-2
- Zoro # G411208962
- UPC # 793950372951
- Country of Origin Taiwan, Province of China
- Category Megohmmeters
Dimensions
Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Tool Length | 2 in |
Tool Height | 3.7 in |
Tool Width | 8.1 in |
Description
Digital Multimeter, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes (6) AAA Batteries, Test Probes with Clips, Insulation Limit Alarm Yes, Maximum Insulation Resistance 20 gigohm, Minimum Insulation Resistance 4 megaohm, PI/DAR Testing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Combustion Analyzer Kit, LCD (2412-1310)
- K-TOOL INTERNATIONAL Heavy-Duty Circuit Tester (KTI72782)
- GENERAL TOOLS Grain Moisture Meter, 8 to 20 per. (MMG608)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- EXTECH Battery Operated Megohmmeter, 5000VDC (380395)
- MEGGER Micro Ohm Meter, 0-2500 Ohms (DLRO10HD)
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT230)
- SUPCO Megohmmeter, 500VDC (M500)
- TRIPLETT Insulation Tester, 250/500/1000V, Analog (MG420)
- TRIPLETT Insulation Tester, 500 to 5000V, LCD (MG600)
- Flir Megohmmeters