Shop All Digital Multimeters
Flir
Digital Multimeter, 1.32 lb, 8.2 in H
Mfr # DM93-2
Zoro # G011208997
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Instrument Counts 40,000
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
- Audible Continuity No
- Data Hold Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # DM93-2
- Zoro # G011208997
- UPC # 793950372937
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
True RMS Bandwidth | 40 Hz |
Overall Height | 8.2 in |
Overall Width | 3.9 in |
Manufacturers Warranty Length | Limited Lifetime |
Depth | 2.4 in |
Battery Size | AAA |
Description
Digital Multimeter, Audible Continuity No, Basic AC Voltage Accuracy +/-0.5 Percent, Basic DC Voltage Accuracy +/-0.05 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.2 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 40,000, Special Features Variable Frequency Drive Filtering, Dual Display, Maximum AC Current Measurement 10 A, Calibration Certificate Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Standards: UL (12G387)
- TSI ALNOR Manometer, Hydronic (HM 685)
- FLIR Digital Multimeter, 1,000 V, 6000 Counts (DM286)
- FLIR Flex Clamp Adapter, For Multimeters, 18inL (TA74)
- FLIR Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM93)
- FLIR Extech EX310-NIST MultiMeter W/NCV, Red/Black NIST Certified (EX310-NIST)
- FLIR Universal Rechargeable Battery Kit (TA04-KIT)
- KLEIN TOOLS TraceALL™ Replacement Leads (VDV999-067)
- KLEIN TOOLS USB Digital Meter, USB-A and USB-C (ET920)
- Flir Digital Multimeters