Shop All Thermal Imagers
Flir
Customer On Site Training
Mfr # ITC LEVEL 1-ONSITE
Zoro # G8421716
Free Shipping & Returns
$24,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Area of Concentration Thermography
- Course Duration 4 Days
- Product Type Level I Thermography Training
- Located On-site Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # ITC LEVEL 1-ONSITE
- Zoro # G8421716
- UPC # 094727594607
- Country of Origin United States
- Category Thermal Imagers
Details
Promotion Restriction | Not eligible for promotion |
Item | Level I Thermography Training |
Area of Concentration | Thermography |
Course Duration | 4 Days |
Product Type | Level I Thermography Training |
Located On-site | Yes |
Description
Level I Thermography Training, Product Type Level I Thermography Training, Area of Concentration Thermography, Course Duration 4 Days, Located On-site Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F (12U617)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm (BM2012PBLS)
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-150)
- WINTERS Tridicator 3 0/75 psi/Kpa 70/320 F/C, Lm (TTD403)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- FLIR Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus (FLIR T865-24)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR ThermCam, 160x120IR Res, 54x42FOV (FLIR Cx5)
- FLIR Thermal Imager Camera, 70 mK, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR C5)
- MSA SAFETY MSA Evolution 6000 Plus Thermal Imaging Camera w/ Range Finder Option (10145951)
- Flir Thermal Imagers