Shop All Clamp On Power Meters
Flir
Clamp Meter, TFT LCD, Clamp On Jaw
Mfr # CM276
Zoro # G111248671
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Safety Rating CAT III 1000V, CET IV 600V
- Jaw Opening 1.38 in (35mm)
- Jaw Style Clamp On
- Special Features Photovoltaic (PV), Thermal MSX image with Laser Pointer for Non-Contact Surface Measurements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # CM276
- Zoro # G111248671
- UPC # 793950392768
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CET IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Inrush Current, Low Pass Filter (LPF), LoZ, Photovoltaic (PV), Resistance, Temperature (IR)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.L)
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- POMONA ELECTRONICS Test Lead Wire, 18 AWG, 50 Ft, Red (6733-2)
- TSI ALNOR Accy Kit For Hm650 (HMFIT)
- FLIR Extech Clamp Meter, Orange/Green, Clamp-On IR Meter W/Ac Current (EX810)
- FLIR Power Clamp Meter, Max AC Current 1,000 A (CM85-2)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- FLIR Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries (407730)
- REED INSTRUMENTS REED 1000A True RMS AC/DC Clamp Meter (R5050)
- Flir Clamp On Power Meters