Shop All Clamp On Power Meters
This Product is Discontinued
Flir
Clamp Meter, Graphical Color LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat IV 600V Safety Rating (Discontinued)
Mfr # CM174
Zoro # G1996115
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. AC Amps 600
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # CM174
- Zoro # G1996115
- UPC # 793950371749
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Max. Conductor Size | 1,000 kcmil |
Manufacturers Warranty Length | 10 yr |
Maximum Conductor Size | 1,000MCM |
Overall Width | 3.5 in |
Overall Height | 9.5 in |
Battery Size | AAA |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 60 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance, Temperature (IR), Intrinsically Safe No, Dustproof No, Waterproof No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.