Shop All Clamp Accessories
Flir
Clamp Meter, Digital, Split, 50 to 60 Hz
Mfr # VT8-1000
Zoro # G7751464
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Type (2) AA
- Temp. Range -4 Degrees to 302 Degrees F
- Audible Continuity Yes
- Peak Hold No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # VT8-1000
- Zoro # G7751464
- UPC # 793950386019
- Country of Origin China
- Category Clamp Accessories
Dimensions
Max. Conductor Size | 0.61 in (15.4mm) |
Manufacturers Warranty Length | 3 yr |
Battery Size | AA |
Maximum Conductor Size | 0.61 in (15.4mm) |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 200 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Retaining Ring Red Plastic Coated (JRR10032)
- HHIP 15/64 X 3-7/8 X 2-5/8" M35 5% Cobalt Jobber Drill (5002-4015)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (65060)
- OSG Spiral Point Tap Plug, 3 Flutes (1707901)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- SHARKBITE & CASH ACME Sharkbite & Cash Acme 239581 PEX Cinch Clamp Tool (239581)
- DE-STA-CO U Hook (331915)
- STANLEY Repacement Spring Locking Tools 5Pk (4022ZR)
- MILESCRAFT 8" ClampSquare for Right Angle Woodworking Projects (4011)
- JONES STEPHENS Pex Clamp Tool, One Hand (J40965)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- Flir Clamp Accessories