Shop All Test Instrument Carrying Cases
Flir
Carrying Case, For FLIR Multimeters
Mfr # TA10
Zoro # G7468045
original price:
$58.29
9% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Synthetic
- Overall Height 9 1/2 in
- Overall Width 6 3/4 in
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # TA10
- Zoro # G7468045
- UPC # 793950377109
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 6 3/4 in |
Overall Depth | 4 in |
Manufacturers Warranty Length | 3 yr |
Height x Width x Depth | 9 1/2 in x 6 3/4 in x 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | FLIR DM9x and IM75 Series of Digital Multimeters and Accessories |
Features | Concealed Zipper, Custom Instrument Compartment, Dual Pockets for Accessories, Nylon Carrying Strap |
Includes | Custom Instrument Compartment, Nylon Carry Strap |
Wrist Strap | Yes |
Weather-Resistant Zipper | Yes |
Belt Loop | No |
Belt Loop Included | No |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material EVA, For Use With FLIR DM9x and IM75 Series of Digital Multimeters and Accessories, Color Black, Features Concealed Zipper, Custom Instrument Compartment, Dual Pockets for Accessories, Nylon Carrying Strap, Includes Custom Instrument Compartment, Nylon Carry Strap, Overall Height 9 1/2 in, Overall Width 6 3/4 in, Overall Depth 4 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Traceable Memory Humidity/Temperature Me (4096)
- SIEMENS Test Probe, w/Gauge And Wrench (192-633)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-160-psi/kPa)
- FLUKE Test Lead Kit, 10A (TLK287)
- FLIR General Purpose Accesory Case, Black, EVA (TA12)
- FLIR Magnetic Hanging Strap, Black, Adjustable (TA50)
- FLIR Carrying Case, For FLIR Clamp Meters (TA11)
- FLIR Magnetic Mount, 2-7/64 in.H x 2 in.W, Blk (TA52)
- FLUKE Soft Carrying Case, 12x10x3, Black/Yellow (C789)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- ZORO SELECT Carrying Case, Soft, Nylon, 9.6x6.0x11.4 In (4WPJ6)
- Flir Test Instrument Carrying Cases