Shop All Test Instrument Carrying Cases
Flir
Carrying Case, Blk, Rubber/EVA, 10-1/2 in.H
Mfr # TA10-F
Zoro # G3314221
original price:
$61.59
9% off
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Synthetic
- Overall Height 10 1/2 in
- Overall Width 6 3/4 in
- Overall Depth 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # TA10-F
- Zoro # G3314221
- UPC # 793950377208
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 10 1/2 in |
Overall Width | 6 3/4 in |
Overall Depth | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 10 1/2 in x 6 3/4 in x 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | FLIR DM92/DM93 Industrial Digital Multimeters |
Features | Protective |
Includes | Form-Fitting Instrument Compartment, Nylon Carry Strap |
Belt Loop | No |
Wrist Strap | Yes |
Weather-Resistant Zipper | Yes |
Belt Loop Included | No |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material EVA, For Use With FLIR DM92/DM93 Industrial Digital Multimeters, Color Black, Includes Form-Fitting Instrument Compartment, Nylon Carry Strap, Overall Height 10 1/2 in, Overall Width 6 3/4 in, Overall Depth 3 3/4 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Banana Jack to Plug Adapter, Black (6728-0)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- DIXON Standard Dry Gauge, 0 to 100 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS100-4)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 30In L (1LG-30)
- FLIR Carrying Case, For FLIR Multimeters (TA10)
- FLIR Magnetic Mount, 2-7/64 in.H x 2 in.W, Blk (TA52)
- FLIR Carrying Case, For FLIR Clamp Meters (TA11)
- FLIR Magnetic Hanging Strap, Black, Adjustable (TA50)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- FLUKE Soft Carrying Case, Nylon, Blk, 8inWx9inH (FLK-17XXCASE/WWG)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- Flir Test Instrument Carrying Cases