Shop All Test Instrument Carrying Cases
Flir
Carrying Case, 10-13/64in.Hx5-5/16inW, Blk
Mfr # TA15
Zoro # G4241520
Not eligible for select promotions
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 10 1/4 in
- Overall Width 5 1/4 in
- Overall Depth 3 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # TA15
- Zoro # G4241520
- UPC # 793950377154
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 10 1/4 in |
Overall Width | 5 1/4 in |
Overall Depth | 3 1/4 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 10 1/4 in x 5 1/4 in x 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | FLIR clamp meter and the FLIR Universal Flex Current Probe Accessory (TA72 or TA74) |
Features | Magnetic Bag Closure, Multi-Compartment Soft-Sided Case, Quick-Release Belt Clip, Removable Hand Strap, Two Durable Side Pockets (Mesh/Neoprene) |
Includes | Label/Luggage Tag Window, Magnetic Bag Closure, Multi-Compartment, Quick-Release Belt Clip, Removable Hand Strap, Two Durable Side Pockets |
Belt Loop | Yes |
Weather-Resistant Zipper | No |
Wrist Strap | Yes |
Belt Loop Included | Yes |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material PEVA, For Use With FLIR clamp meter and the FLIR Universal Flex Current Probe Accessory (TA72 or TA74), Color Black, Features Magnetic Bag Closure, Multi-Compartment Soft-Sided Case, Quick-Release Belt Clip, Removable Hand Strap, Two Durable Side Pockets (Mesh/Neoprene), Includes Label/Luggage Tag Window, Magnetic Bag Closure, Multi-Compartment, Quick-Release Belt Clip, Removable Hand Strap, Two Durable Side Pockets, Overall Height 10 1/4 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Bag, Static Shield, PK100 (10058)
- MILWAUKEE TOOL 10-1000? Dual Range Voltage Detector (2203-20)
- PRO 2 1/2 in Dial, 0/300 PSI, 1/4 in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-254H)
- FLUKE Lithium-Ion Battery, 7.4V, 3000mAh (BP500)
- FLIR Magnetic Mount, 2-7/64 in.H x 2 in.W, Blk (TA52)
- FLIR General Purpose Accesory Case, Black, EVA (TA12)
- FLIR Carrying Case, For FLIR Clamp Meters (TA11)
- FLIR Magnetic Hanging Strap, Black, Adjustable (TA50)
- FLIR Carrying Case, For FLIR Multimeters (TA10)
- SIMPSON ELECTRIC Case, Polyester Padded, Black, 260 Case (00834)
- KLEIN TOOLS Multimeter Carrying Case (69401)
- Flir Test Instrument Carrying Cases