Shop All Thermal Imagers
Flir
Camera Tester, FLIR Series SI124 & SI2
Mfr # T911987
Zoro # G501866157
product price: $3,899.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Includes Table Tripod
- Calibration Certificate Included No
- Overall Length 6 in
- Case Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T911987
- Zoro # G501866157
- UPC # 845188025588
- Country of Origin Finland
- Category Thermal Imagers
Dimensions
Overall Height | 2 in |
Overall Length | 6 in |
Overall Width | 3 1/8 in |
Overall Depth | 5 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera Tester |
Includes | Table Tripod |
Calibration Certificate Included | No |
Case Material | Nylon |
Case Color | Black |
Compatible with Manufacturer Part Number | SI124 |
Product Type | Camera Tester |
Compatible with Series | FLIR SI124 Series, FLIR SI2 Series |
Description
Camera Tester, Includes Table Tripod, Compatible with Series FLIR SI124 Series, FLIR SI2 Series, Overall Depth 5 7/8 in, Overall Height 2 in, Overall Width 3 1/8 in, Product Type Camera Tester, Compatible with Manufacturer Model Number SI124
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Continuity Tester Gb (GCT-3304)
- WAHL Soldering Iron Tester, Degree F, 110V (ST2200F-110)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3935R1)
- DAVIS INSTRUMENTS WeatherLink Software, Windows, USB (6510USB)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- FLIR Installation Kit, For Mfr. No. 71201-0101 (FLIR AX8 Accessory Kit)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- Flir Thermal Imagers