Shop All Accessories
Flir
Camera Case, Rigid, Black
Mfr # 4127499
Zoro # G8350824
product price: $199.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Size 5-1/2 in x 11 in x 10 in
- Number of Pockets (Inside) 0
- Number of Pockets (Outside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # 4127499
- Zoro # G8350824
- UPC # 815121013880
- Country of Origin United States
- Category Accessories
Dimensions
Size | 5-1/2 in x 11 in x 10 in |
Length | 11 in |
Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Black Rigid Camera Case |
Color | Black |
Material | Plastic |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Closure | Buckle |
Holds | Camera |
For Use With | 431-0009-21-00S, 431-0010-21-00, 431-0010-21-00S, 431-0011-21-00, 431-0011-21-00S, 431-0019-21-00S |
Finish | Plastic |
Closure Style | Buckle |
Product Type | Rigid |
Description
Camera Case, Rigid, Size 5-1/2 in x 11 in x 10 in, Color Black, Material Plastic, Length (In.) 11 in, Width (In.) 10 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, For Use With 431-0009-21-00S, 431-0010-21-00, 431-0010-21-00S, 431-0011-21-00, 431-0011-21-00S, 431-0019-21-00S, Features Black Rigid Camera Case, Buckle Closure, Includes Camera Case, Holds Camera, Finish Plastic, Closure Style Buckle, Black Rigid Camera Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, S, 1 PR (9688S)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50199)
- DELTANA Numbers, Solid Brass Oil Rubbed Bronze 4" (RN4-1U10B)
- MASTER LOCK Lockout Station, Filled, 20 Padlocks (1484BP1106)
- MABIS Clothing Protector - Navy (532-6014-2400)
- LACROSSE H-Back Suspenders, Universal (908250)
- NITE IZE WALLET RFID BLOCKING BLACK (FMTR-01-R7)
- ALLEGRO INDUSTRIES Feather Ice Inserts, 13 x 6 In., PK4 (8413-11)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, BLACK (201-002)
- HEXARMOR Cleaning Tissues (14-10009)
- STARLINKS Starlinks JA07 Eye Of Horus Earrings - Health; Strength; And Protection (JA07)
- Flir Workwear and Protective Clothing