Shop All Thermal Imagers
Flir
Battery Door and Pin Kit
Mfr # 7GY-01-M030
Zoro # G701253504
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Scion Thermal Monoculars
- Includes FLIR 7GY-01-M030 Battery Door and Pin Kit for the Scion
- Accessory Type Battery Door and Pin Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # 7GY-01-M030
- Zoro # G701253504
- UPC # 849815010480
- Country of Origin Taiwan, Province of China
- Category Thermal Imagers
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Door and Pin Kit |
For Use With | Scion Thermal Monoculars |
Includes | FLIR 7GY-01-M030 Battery Door and Pin Kit for the Scion |
Accessory Type | Battery Door and Pin Kit |
Description
Battery Door and Pin Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi/Kpa (PFQ808)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (80BK-A)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T540-24)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- FLIR IR Cam, 320x240IR Res, 14x 10FOV (FLIR E76 Dual FOV 14+24)
- FLIR Wireless 160 x 120 IR camera with Ignite for iOS and Android, FLIR ONE EDGE PRO (11002-0201)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- Flir Thermal Imagers