Shop All Thermal Imagers
Flir
Battery, c/w-FLIR
Mfr # T912185
Zoro # G706151546
Free Shipping & Returns
Not eligible for select promotions
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 yr Warranty
- For Use With - IR Cameras and Thermometers FLIR Si124, FLIR Si124-LD, FLIR Si124-PD
- Accessory Type Battery
- Overall Width 7/8 in
- Product Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # T912185
- Zoro # G706151546
- Country of Origin Taiwan, Province of China
- Category Thermal Imagers
Dimensions
Overall Width | 7/8 in |
Overall Height | 2 3/8 in |
Overall Depth | 3 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
Item - Infrared Imager and Thermometer Accessory | Battery |
Features | 2 yr Warranty |
For Use With - IR Cameras and Thermometers | FLIR Si124, FLIR Si124-LD, FLIR Si124-PD |
Accessory Type | Battery |
Product Type | Battery |
Compatible with Brand | FLIR |
Compatible with Series | FLIR Si124 Series |
Description
Battery, Features 2 yr Warranty, Compatible with Series FLIR Si124 Series, Compatible with Grainger Part Number 797W45, 797W46, 797W47, 806M23, Overall Depth 3 3/8 in, Overall Height 2 3/8 in, Overall Width 7/8 in, Product Type Battery, Compatible with Manufacturer Model Number Si124, Si124-LD, Si124-PD, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LC)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.B)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-160-psi/bar)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-VLOGYG)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, Android)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- FLIR IR Cam, 320x240IR Res, 14x 10FOV (FLIR E76 Dual FOV 14+24)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- FLIR Wireless 160 x 120 IR camera with Ignite for iOS and Android, FLIR ONE EDGE PRO (11002-0201)
- Flir Thermal Imagers