Shop All Infrared Thermometer Accessories
Flir
Battery Charger
Mfr # T198509
Zoro # G0600862
original price:
$94.43
10% off
new price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLIR IRC57, IRC57-B, FLIR i50, FLIR i60, FLIR b50, FLIR b60, FLIR T200, FLIR T250, FLIR T360, FLIR T400, FLIR B200, FLIR B250, FLIR B360 and FLIR B400
- For Use With - IR Cameras and Thermometers FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR b50, FLIR b60, FLIR i50, FLIR i60, FLIR IRC57, FLIR IRC57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400
- Includes 1.2 m Cable
- Features 1.2m Cable, 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T198509
- Zoro # G0600862
- UPC # 845188002152
- Country of Origin China
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Overall Depth | 1 1/4 m |
Details
Promotion Restriction | Not eligible for promotion |
Item | Car Charger |
Item - Infrared Imager and Thermometer Accessory | Charger |
For Use With | FLIR IRC57, IRC57-B, FLIR i50, FLIR i60, FLIR b50, FLIR b60, FLIR T200, FLIR T250, FLIR T360, FLIR T400, FLIR B200, FLIR B250, FLIR B360 and FLIR B400 |
For Use With - IR Cameras and Thermometers | FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR b50, FLIR b60, FLIR i50, FLIR i60, FLIR IRC57, FLIR IRC57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400 |
Includes | 1.2 m Cable |
Features | 1.2m Cable, 12VDC |
Accessory Type | Battery Charger |
Compatible with Brand | FLIR |
Product Type | Cigarette Lighter Adapter Kit |
Compatible with Series | FLIR T10XX Series |
Description
Car Charger, Includes 1.2 m Cable, Features 1.2m Cable, 12VDC, Compatible with Series FLIR T10XX Series, Compatible with Grainger Part Number 391R82, 40ZJ89, 40ZJ90, 460X54, 61HH75, 61HH76, 61HH77, 61HH78, 61HH79, 61HH80, 817MT9, 817MU0, 817MU1, 817MU2, 817MU3, Overall Depth 1 1/4 m, Overall Height 3/4 in, Overall Width 3/4 in, Product Type Cigarette Lighter Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G385)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0653)
- TRACEABLE Precision Digital Thermometer, 8" L Stem (6419)
- SPERRY INSTRUMENTS GFCI with Non-Contact Voltage Tester (VD7504GFI)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- FLIR Battery Charger (T199610)
- FLIR Li-Ion Rechargeable Battery (T199361ACC)
- FLIR Telephoto Lens (T199590)
- FLIR Power Supply/Charger (T911633ACC)
- FLIR Power Supply/Charger (T911630ACC)
- Flir Infrared Thermometer Accessories